PAULSTRA

PAULSTRA Silentbloc 861810 16x40 - 40x32

  • ERIKS:10040838
Image 1
Save to list

€108.35/ pieceexcl. VAT

€131.10incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€108.35

-

4+

€102.93

5.00%

8+

€98.60

9.00%

18+

€93.18

14.00%

50+

€88.85

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
16 mm
Diameter outerbush
40 mm
Length insidebush
40 mm
Length outerbush
32 mm