

€43.19/ pieceexcl. VAT
€52.26incl. VAT
Sold per: 10Min. order: 10
75 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.46 | - |
4+ | €45.09 | 5.00% |
8+ | €43.19 | 9.00% |
18+ | €40.82 | 14.00% |
50+ | €38.92 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Code flexible bush | 861783 |
Diameter inside bush | 8 mm |
Diameter outerbush | 20 mm |
Length insidebush | 19 mm |
Length outerbush | 15 mm |
Radial load static maximum | 17 kg |
Axial load dynamic max. | 8 kg |
Cardanic angle max. | 7 ° |
Deflection axial load max. | 0.3 mm |
Deflection radial load max. | 0.1 mm |
Hardness (Sh A) | 68 |
Pressed execution | Yes |
Torsion maximum | 30 ° |
Vulconized execution | No |