

€81.79/ pieceexcl. VAT
€98.97incl. VAT
Sold per: 10Min. order: 10
6 In stock - Estimated delivery date 06/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €89.88 | - |
4+ | €85.39 | 5.00% |
8+ | €81.79 | 9.00% |
18+ | €77.30 | 14.00% |
50+ | €73.70 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Code flexible bush | 861619 |
Diameter inside bush | 14 mm |
Diameter outerbush | 30 mm |
Length insidebush | 30 mm |
Length outerbush | 25 mm |
Radial load static maximum | 52 kg |
Axial load dynamic max. | 26 kg |
Cardanic angle max. | 7 ° |
Deflection axial load max. | 0.4 mm |
Deflection radial load max. | 0.08 mm |
Hardness (Sh A) | 68 |
Pressed execution | Yes |
Torsion maximum | 30 ° |
Vulconized execution | No |