

€55.05/ pieceexcl. VAT
€66.61incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.05 | - |
4+ | €52.30 | 5.00% |
8+ | €50.10 | 9.00% |
18+ | €47.34 | 14.00% |
50+ | €45.14 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Code flexible bush | 861601 |
Diameter inside bush | 6 mm |
Diameter outerbush | 16 mm |
Length insidebush | 14 mm |
Length outerbush | 12 mm |
Radial load static maximum | 9 kg |
Axial load dynamic max. | 4 kg |
Cardanic angle max. | 7 ° |
Deflection axial load max. | 0.3 mm |
Deflection radial load max. | 0.07 mm |
Hardness (Sh A) | 68 |
Pressed execution | Yes |
Torsion maximum | 30 ° |
Vulconized execution | No |