

€23.69/ pieceexcl. VAT
€28.66incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.69 | - |
4+ | €22.51 | 5.00% |
8+ | €21.56 | 9.00% |
18+ | €20.37 | 14.00% |
50+ | €19.43 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Code flexible bush | 861197 |
Diameter inside bush | 12 mm |
Diameter outerbush | 25 mm |
Length insidebush | 44 mm |
Length outerbush | 35 mm |
Radial load static maximum | 144 kg |
Axial load dynamic max. | 95 kg |
Cardanic angle max. | 1 ° |
Deflection axial load max. | 0.4 mm |
Deflection radial load max. | 0.04 mm |
Hardness (Sh A) | 68 |
Pressed execution | Yes |
Torsion maximum | 20 ° |
Vulconized execution | No |