

€246.07/ pieceexcl. VAT
€297.74incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €246.07 | - |
4+ | €233.77 | 5.00% |
8+ | €223.92 | 9.00% |
18+ | €211.62 | 14.00% |
50+ | €201.78 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Code flexible bush | 861184 |
Diameter inside bush | 38 mm |
Diameter outerbush | 64 mm |
Length insidebush | 135 mm |
Length outerbush | 125 mm |
Radial load static maximum | 2.4 kg |
Axial load dynamic max. | 1.3 kg |
Cardanic angle max. | 1 ° |
Deflection axial load max. | 1.5 mm |
Deflection radial load max. | 0.1 mm |
Hardness (Sh A) | 68 |
Pressed execution | Yes |
Torsion maximum | 20 ° |
Vulconized execution | No |