

€110.55/ pieceexcl. VAT
€133.77incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €110.55 | - |
4+ | €105.02 | 5.00% |
8+ | €100.60 | 9.00% |
18+ | €95.07 | 14.00% |
50+ | €90.65 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Code flexible bush | 861180 |
Diameter inside bush | 32 mm |
Diameter outerbush | 52 mm |
Length insidebush | 66 mm |
Length outerbush | 60 mm |
Radial load static maximum | 600 kg |
Axial load dynamic max. | 300 kg |
Cardanic angle max. | 3 ° |
Deflection axial load max. | 0.35 mm |
Deflection radial load max. | 0.06 mm |
Hardness (Sh A) | 68 |
Pressed execution | Yes |
Torsion maximum | 20 ° |
Vulconized execution | No |