PAULSTRA

PAULSTRA Silentbloc 861175 28x48 - 66x60

  • ERIKS:10040866
Image 1
Save to list

€96.43/ pieceexcl. VAT

€116.68incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€96.43

-

4+

€91.61

5.00%

8+

€87.75

9.00%

18+

€82.93

14.00%

50+

€79.07

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
28 mm
Diameter outerbush
48 mm
Length insidebush
33 mm
Length outerbush
60 mm