

€81.35/ pieceexcl. VAT
€98.43incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €81.35 | - |
4+ | €77.28 | 5.00% |
8+ | €74.03 | 9.00% |
18+ | €69.96 | 14.00% |
50+ | €66.71 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Code flexible bush | 861166 |
Diameter inside bush | 22 mm |
Diameter outerbush | 40 mm |
Length insidebush | 45 mm |
Length outerbush | 40 mm |
Radial load static maximum | 255 kg |
Axial load dynamic max. | 126 kg |
Cardanic angle max. | 3 ° |
Deflection axial load max. | 0.4 mm |
Deflection radial load max. | 0.05 mm |
Hardness (Sh A) | 68 |
Pressed execution | Yes |
Torsion maximum | 20 ° |
Vulconized execution | No |