PAULSTRA

PAULSTRA Silentbloc 861163 20x38 - 81x75

  • ERIKS:10040856
Image 1
Save to list

€57.07/ pieceexcl. VAT

€69.05incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€57.07

-

4+

€54.22

5.00%

8+

€51.93

9.00%

18+

€49.08

14.00%

50+

€46.80

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Code flexible bush
861163
Diameter inside bush
20 mm
Diameter outerbush
38 mm
Length insidebush
81 mm
Length outerbush
75 mm
Radial load static maximum
700 kg
Axial load dynamic max.
465 kg
Cardanic angle max.
1 °
Deflection axial load max.
1.5 mm
Deflection radial load max.
0.04 mm
Hardness (Sh A)
68
Pressed execution
Yes
Torsion maximum
20 °
Vulconized execution
No