PAULSTRA

PAULSTRA Silentbloc 861156 18x36 - 46x40

  • ERIKS:10040848
Image 1
Save to list

€109.83/ pieceexcl. VAT

€132.89incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€109.83

-

4+

€104.34

5.00%

8+

€99.95

9.00%

18+

€94.45

14.00%

50+

€90.06

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
18 mm
Diameter outerbush
36 mm
Length insidebush
46 mm
Length outerbush
40 mm