

€105.33/ pieceexcl. VAT
€127.45incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €105.33 | - |
4+ | €100.06 | 5.00% |
8+ | €95.85 | 9.00% |
18+ | €90.58 | 14.00% |
50+ | €86.37 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Code flexible bush | 861153 |
Diameter inside bush | 18 mm |
Diameter outerbush | 34 mm |
Length insidebush | 66 mm |
Length outerbush | 60 mm |
Radial load static maximum | 490 kg |
Axial load dynamic max. | 325 kg |
Cardanic angle max. | 1 ° |
Deflection axial load max. | 1.5 mm |
Deflection radial load max. | 0.05 mm |
Hardness (Sh A) | 68 |
Pressed execution | Yes |
Torsion maximum | 20 ° |
Vulconized execution | No |