

€91.20/ pieceexcl. VAT
€110.35incl. VAT
49 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €91.20 | - |
4+ | €86.64 | 5.00% |
8+ | €82.99 | 9.00% |
18+ | €78.43 | 14.00% |
50+ | €74.78 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Code flexible bush | 861143 |
Diameter inside bush | 16 mm |
Diameter outerbush | 32 mm |
Length insidebush | 54 mm |
Length outerbush | 50 mm |
Radial load static maximum | 330 kg |
Axial load dynamic max. | 220 kg |
Cardanic angle max. | 1 ° |
Deflection axial load max. | 0.4 mm |
Deflection radial load max. | 0.05 mm |
Hardness (Sh A) | 68 |
Pressed execution | Yes |
Torsion maximum | 20 ° |
Vulconized execution | No |