

€55.76/ pieceexcl. VAT
€67.47incl. VAT
Sold per: 10Min. order: 10
36 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €61.27 | - |
4+ | €58.21 | 5.00% |
8+ | €55.76 | 9.00% |
18+ | €52.69 | 14.00% |
50+ | €50.24 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Code flexible bush | 861141 |
Diameter inside bush | 16 mm |
Diameter outerbush | 32 mm |
Length insidebush | 32 mm |
Length outerbush | 28 mm |
Radial load static maximum | 128 kg |
Axial load dynamic max. | 64 kg |
Cardanic angle max. | 3 ° |
Deflection axial load max. | 0.4 mm |
Deflection radial load max. | 0.05 mm |
Hardness (Sh A) | 68 |
Pressed execution | Yes |
Torsion maximum | 20 ° |
Vulconized execution | No |