

€43.88/ pieceexcl. VAT
€53.09incl. VAT
Sold per: 10Min. order: 10
83 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €48.22 | - |
4+ | €45.81 | 5.00% |
8+ | €43.88 | 9.00% |
18+ | €41.47 | 14.00% |
50+ | €39.54 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Code flexible bush | 861114 |
Diameter inside bush | 10 mm |
Diameter outerbush | 22 mm |
Length insidebush | 33 mm |
Length outerbush | 30 mm |
Radial load static maximum | 110 kg |
Axial load dynamic max. | 72 kg |
Cardanic angle max. | 1 ° |
Deflection axial load max. | 0.6 mm |
Deflection radial load max. | 0.03 mm |
Hardness (Sh A) | 68 |
Pressed execution | Yes |
Torsion maximum | 20 ° |
Vulconized execution | No |