

€79.98/ pieceexcl. VAT
€96.78incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €79.98 | - |
4+ | €75.98 | 5.00% |
8+ | €72.78 | 9.00% |
18+ | €68.78 | 14.00% |
50+ | €65.58 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Code flexible bush | 561601 |
Diameter inside bush | 28 mm |
Diameter outerbush | 66 mm |
Length insidebush | 66 mm |
Length outerbush | 56 mm |
Radial load static maximum | 190 kg |
Axial load dynamic max. | 140 kg |
Cardanic angle max. | 7 ° |
Deflection axial load max. | 3.5 mm |
Deflection radial load max. | 0.6 mm |
Hardness (Sh A) | 60 |
Pressed execution | No |
Torsion maximum | 40 ° |
Vulconized execution | Yes |