PAULSTRA

PAULSTRA Silentbloc 561503 32x52 - 66x60

  • ERIKS:11177656
Image 1
Save to list

€166.95/ pieceexcl. VAT

€202.01incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€166.95

-

4+

€158.60

5.00%

8+

€151.92

9.00%

18+

€143.58

14.00%

50+

€136.90

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Code flexible bush
561503
Diameter inside bush
32 mm
Diameter outerbush
52 mm
Length insidebush
66 mm
Length outerbush
60 mm