

€89.60/ pieceexcl. VAT
€108.42incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €89.60 | - |
4+ | €85.12 | 5.00% |
8+ | €81.54 | 9.00% |
18+ | €77.06 | 14.00% |
50+ | €73.47 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Code flexible bush | 561409 |
Diameter inside bush | 28 mm |
Diameter outerbush | 48 mm |
Length insidebush | 66 mm |
Length outerbush | 60 mm |
Radial load static maximum | 400 kg |
Axial load dynamic max. | 190 kg |
Cardanic angle max. | 1.3 ° |
Deflection axial load max. | 1.1 mm |
Deflection radial load max. | 0.15 mm |
Hardness (Sh A) | 60 |
Pressed execution | No |
Torsion maximum | 20 ° |
Vulconized execution | Yes |