PAULSTRA

PAULSTRA Silentbloc 561395 12x30 - 42x36

  • ERIKS:10040815
Image 1
Save to list

€29.95/ pieceexcl. VAT

€36.24incl. VAT

87 In stock - Estimated delivery date 26/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€29.95

-

4+

€28.45

5.00%

8+

€27.25

9.00%

18+

€25.76

14.00%

50+

€24.56

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
12 mm
Diameter outerbush
30 mm
Length insidebush
42 mm
Length outerbush
36 mm