PAULSTRA

PAULSTRA Silentbloc 561335 20x38 - 59x55

  • ERIKS:10040854
Image 1
Save to list

€143.33/ pieceexcl. VAT

€173.43incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€143.33

-

4+

€136.16

5.00%

8+

€130.43

9.00%

18+

€123.26

14.00%

50+

€117.53

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Code flexible bush
561335
Diameter inside bush
20 mm
Diameter outerbush
38 mm
Length insidebush
59 mm
Length outerbush
55 mm