

€79.93/ pieceexcl. VAT
€96.72incl. VAT
8 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €79.93 | - |
4+ | €75.93 | 5.00% |
8+ | €72.74 | 9.00% |
18+ | €68.74 | 14.00% |
50+ | €65.54 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Code flexible bush | 561312 |
Diameter inside bush | 16 mm |
Diameter outerbush | 32 mm |
Length insidebush | 28 mm |
Length outerbush | 25 mm |
Radial load static maximum | 90 kg |
Axial load dynamic max. | 47 kg |
Cardanic angle max. | 5 ° |
Deflection axial load max. | 1.1 mm |
Deflection radial load max. | 0.2 mm |
Hardness (Sh A) | 60 |
Pressed execution | No |
Torsion maximum | 20 ° |
Vulconized execution | Yes |