

€59.58/ pieceexcl. VAT
€72.09incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.58 | - |
4+ | €56.60 | 5.00% |
8+ | €54.22 | 9.00% |
18+ | €51.24 | 14.00% |
50+ | €48.86 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Code flexible bush | 561309 |
Diameter inside bush | 14 mm |
Diameter outerbush | 32 mm |
Length insidebush | 70 mm |
Length outerbush | 65 mm |
Radial load static maximum | 300 kg |
Axial load dynamic max. | 200 kg |
Cardanic angle max. | 1.3 ° |
Deflection axial load max. | 1.1 mm |
Deflection radial load max. | 0.13 mm |
Hardness (Sh A) | 60 |
Pressed execution | No |
Torsion maximum | 30 ° |
Vulconized execution | Yes |