

24,84 €/ pieceexcl. VAT
30,06 €incl. VAT
15 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Code flexible bush | 561305 |
Diameter inside bush | 14 mm |
Diameter outerbush | 30 mm |
Length insidebush | 42 mm |
Length outerbush | 38 mm |
Radial load static maximum | 100 kg |
Axial load dynamic max. | 65 kg |
Cardanic angle max. | 3 ° |
Deflection axial load max. | 1.1 mm |
Deflection radial load max. | 0.13 mm |
Hardness (Sh A) | 60 |
Pressed execution | No |
Torsion maximum | 30 ° |
Vulconized execution | Yes |