PAULSTRA

PAULSTRA Silentbloc 561302 12x30 - 30x24

  • ERIKS:10040810
Image 1
Save to list

€20.03/ pieceexcl. VAT

€24.24incl. VAT

6 In stock - Estimated delivery date 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.03

-

4+

€19.03

5.00%

8+

€18.23

9.00%

18+

€17.23

14.00%

50+

€16.42

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Diameter inside bush
12 mm
Diameter outerbush
30 mm
Length insidebush
30 mm
Length outerbush
24 mm