

€65.88/ pieceexcl. VAT
€79.71incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 06/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €69.35 | - |
4+ | €65.88 | 5.00% |
8+ | €63.11 | 9.00% |
18+ | €59.64 | 14.00% |
50+ | €56.87 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Code flexible bush | 561250 |
Diameter inside bush | 12 mm |
Diameter outerbush | 25 mm |
Length insidebush | 54 mm |
Length outerbush | 50 mm |
Radial load static maximum | 550 kg |
Axial load dynamic max. | 46 kg |
Cardanic angle max. | 1 ° |
Deflection axial load max. | 0.6 mm |
Deflection radial load max. | 0.3 mm |
Hardness (Sh A) | 60 |
Pressed execution | No |
Torsion maximum | 15 ° |
Vulconized execution | Yes |