

€58.96/ pieceexcl. VAT
€71.34incl. VAT
148 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €58.96 | - |
4+ | €56.01 | 5.00% |
8+ | €53.65 | 9.00% |
18+ | €50.71 | 14.00% |
50+ | €48.35 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Code flexible bush | 561213 |
Diameter inside bush | 12 mm |
Diameter outerbush | 25 mm |
Length insidebush | 34 mm |
Length outerbush | 30 mm |
Radial load static maximum | 70 kg |
Axial load dynamic max. | 50 kg |
Cardanic angle max. | 3 ° |
Deflection axial load max. | 0.8 mm |
Deflection radial load max. | 0.11 mm |
Hardness (Sh A) | 60 |
Pressed execution | No |
Torsion maximum | 20 ° |
Vulconized execution | Yes |