

€49.85/ pieceexcl. VAT
€60.32incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €49.85 | - |
4+ | €47.36 | 5.00% |
8+ | €45.36 | 9.00% |
18+ | €42.87 | 14.00% |
50+ | €40.88 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Code flexible bush | 561212 |
Diameter inside bush | 12 mm |
Diameter outerbush | 25 mm |
Length insidebush | 28 mm |
Length outerbush | 25 mm |
Radial load static maximum | 65 kg |
Axial load dynamic max. | 40 kg |
Cardanic angle max. | 4 ° |
Deflection axial load max. | 0.8 mm |
Deflection radial load max. | 0.12 mm |
Hardness (Sh A) | 60 |
Pressed execution | No |
Torsion maximum | 20 ° |
Vulconized execution | Yes |