

€30.90/ pieceexcl. VAT
€37.39incl. VAT
114 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.90 | - |
4+ | €29.36 | 5.00% |
8+ | €28.12 | 9.00% |
18+ | €26.57 | 14.00% |
50+ | €25.34 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Code flexible bush | 561207 |
Diameter inside bush | 10 mm |
Diameter outerbush | 22 mm |
Length insidebush | 30 mm |
Length outerbush | 25 mm |
Radial load static maximum | 45 kg |
Axial load dynamic max. | 35 kg |
Cardanic angle max. | 3 ° |
Deflection axial load max. | 0.6 mm |
Deflection radial load max. | 0.09 mm |
Hardness (Sh A) | 60 |
Pressed execution | No |
Torsion maximum | 20 ° |
Vulconized execution | Yes |