

€17.07/ pieceexcl. VAT
€20.65incl. VAT
264 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.07 | - |
4+ | €16.22 | 5.00% |
8+ | €15.53 | 9.00% |
18+ | €14.68 | 14.00% |
50+ | €14.00 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Code flexible bush | 561205 |
Diameter inside bush | 10 mm |
Diameter outerbush | 22 mm |
Length insidebush | 17 mm |
Length outerbush | 15 mm |
Radial load static maximum | 20 kg |
Axial load dynamic max. | 15 kg |
Cardanic angle max. | 6 ° |
Deflection axial load max. | 0.8 mm |
Deflection radial load max. | 0.14 mm |
Hardness (Sh A) | 60 |
Pressed execution | No |
Torsion maximum | 25 ° |
Vulconized execution | Yes |