

€60.59/ pieceexcl. VAT
€73.31incl. VAT
96 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.59 | - |
4+ | €57.56 | 5.00% |
8+ | €55.14 | 9.00% |
18+ | €52.11 | 14.00% |
50+ | €49.68 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Code flexible bush | 561102 |
Diameter inside bush | 8 mm |
Diameter outerbush | 16 mm |
Length insidebush | 17 mm |
Length outerbush | 15 mm |
Radial load static maximum | 15 kg |
Axial load dynamic max. | 15 kg |
Cardanic angle max. | 3 ° |
Deflection axial load max. | 0.5 mm |
Deflection radial load max. | 0.08 mm |
Hardness (Sh A) | 60 |
Pressed execution | No |
Torsion maximum | 15 ° |
Vulconized execution | Yes |