PAULSTRA

PAULSTRA Rubber buffer Levaflex 514160 75Sh

  • ERIKS:11550950
Image 1
Image 2
Image 1
Image 2
Save to list

€389.62/ pieceexcl. VAT

€471.44incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€389.62

-

4+

€370.14

5.00%

8+

€354.55

9.00%

18+

€335.07

14.00%

50+

€319.49

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Series
LEVAFLEX
Type
Levaflex
D
132 mm
H
8 mm
A
160 mm
B
160 mm
E
11 mm