PAULSTRA

PAULSTRA Rubber buffer Levaflex 514085 75Sh

  • ERIKS:11037471
  • Manufacturer:7613288077751
Image 1
Image 2
Image 1
Image 2
Save to list

€56.52/ pieceexcl. VAT

€68.39incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Series
LEVAFLEX
Type
Levaflex
D
69 mm
H
5 mm
A
85 mm
B
85 mm
E
8.5 mm