PAULSTRA

PAULSTRA Rubber buffer Levaflex 514085 60Sh

  • ERIKS:10041340
  • Manufacturer:7613288077768
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 21/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Series
LEVAFLEX
Type
Levaflex
D
69 mm
H
5 mm
A
85 mm
B
85 mm
E
8.5 mm