PAULSTRA

PAULSTRA Anti vibration mount TRAXIFLEX 535612-B 60Sh

  • ERIKS:10040739
  • Manufacturer:7613288078017
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€59.78/ pieceexcl. VAT

€72.33incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€59.78

-

4+

€56.79

5.00%

8+

€54.40

9.00%

18+

€51.41

14.00%

50+

€49.02

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Series
TRAXIFLEX
Type
B
H
17 mm
G
40
Material metal
Steel galvanised
A
74 mm
B
50 mm
Thread Size
M 12
Material rubber
CR
Shape groundplate
Square/rectangular
Material bottom- and top plate
Steel
Colour
Silver
Deflection
4 mm
Hardness rubber
60
Dimension bottom plate
74 mm
Dimension Top plate
74 mm
Maximum axial load
136 kg
Height without load
50 mm