






€48.07/ pieceexcl. VAT
€58.16incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €48.07 | - |
4+ | €45.67 | 5.00% |
8+ | €43.74 | 9.00% |
18+ | €41.34 | 14.00% |
50+ | €39.42 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | TRAXIFLEX |
Type | B |
H | 13 mm |
G | 30 |
Material metal | Steel galvanised |
A | 55 mm |
B | 47 mm |
Thread Size | M8 |
Material rubber | CR |
Shape groundplate | Square/rectangular |
Material bottom- and top plate | Steel |
Colour | Silver |
Deflection | 4 mm |
Hardness rubber | 60 |
Dimension bottom plate | 55 mm |
Dimension Top plate | 55 mm |
Maximum axial load | 80 kg |
Height without load | 47 mm |