






19,56 €/ pieceexcl. VAT
23,67 €incl. VAT
Estimated delivery date - 05.11.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | TRAXIFLEX |
Type | B |
H | 17 mm |
G | 16 |
Material metal | Steel galvanised |
A | 47 mm |
B | 38 mm |
Thread Size | M6 |
Material rubber | CR |
Shape groundplate | Square/rectangular |
Material bottom- and top plate | Steel |
Colour | Silver |
Deflection | 4 mm |
Hardness rubber | 60 |
Dimension bottom plate | 47 mm |
Dimension Top plate | 47 mm |
Maximum axial load | 30 kg |
Height without load | 38 mm |