






€27.88/ pieceexcl. VAT
€33.73incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.88 | - |
4+ | €26.49 | 5.00% |
8+ | €25.37 | 9.00% |
18+ | €23.98 | 14.00% |
50+ | €22.86 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | TRAXIFLEX |
Type | A |
H | 12 mm |
G | 16 |
Material metal | Steel galvanised |
A | 47 mm |
B | 38 mm |
Thread Size | M6 |
Material rubber | CR |
Shape groundplate | Square/rectangular |
Material bottom- and top plate | Steel |
Colour | Silver |
Deflection | 4 mm |
Hardness rubber | 45 |
Dimension bottom plate | 47 mm |
Dimension Top plate | 47 mm |
Maximum axial load | 18 kg |
Height without load | 38 mm |