




€278.57/ pieceexcl. VAT
€337.07incl. VAT
3 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €278.57 | - |
4+ | €264.64 | 5.00% |
8+ | €253.50 | 9.00% |
18+ | €239.57 | 14.00% |
50+ | €228.43 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | STABIFLEX |
Type | B |
Type | B |
D | 114 mm |
A | 133 mm |
B | 71 mm |
E | 13 mm |
F | 144 mm |
J | 9 mm |
Thread Size | M 16 |
Shape groundplate | Square/rectangular |
Material bottom- and top plate | Steel |
Colour | Silver |
Diameter | 114 mm |
Hardness rubber | 60 |
Dimension Top plate | 133 mm |
Dimension bottom plate | 144 mm |
Maximum axial load | 700 kg |
Height without load | 71 mm |
Deflection | 8 mm |