




€203.09/ pieceexcl. VAT
€245.74incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €203.09 | - |
4+ | €192.94 | 5.00% |
8+ | €184.81 | 9.00% |
18+ | €174.66 | 14.00% |
50+ | €166.53 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | STABIFLEX |
Type | B |
Type | B |
D | 90 mm |
A | 100 mm |
B | 52 mm |
E | 11 mm |
F | 114 mm |
J | 7 mm |
Thread Size | M 12 |
Shape groundplate | Square/rectangular |
Material bottom- and top plate | Steel |
Colour | Silver |
Diameter | 90 mm |
Hardness rubber | 60 |
Dimension Top plate | 100 mm |
Dimension bottom plate | 144 mm |
Maximum axial load | 275 kg |
Height without load | 52 mm |
Deflection | 4.5 mm |