




€95.02/ pieceexcl. VAT
€114.97incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 06/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €104.42 | - |
4+ | €99.20 | 5.00% |
8+ | €95.02 | 9.00% |
18+ | €89.80 | 14.00% |
50+ | €85.62 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | STABIFLEX |
Type | A |
Type | A |
D | 115 mm |
A | 84 mm |
B | 51 mm |
E | 11 mm |
F | 137 mm |
J | 7 mm |
Thread Size | M 12 |
Shape groundplate | Oval |
Diameter | 115 mm |
Hardness rubber | 45 |
Dimension Top plate | 84 mm |
Dimension bottom plate | 137 mm |
Material bottom- and top plate | Steel |
Maximum axial load | 93 kg |
Height without load | 51 mm |
Colour | Silver |
Deflection | 3.5 mm |