




€66.12/ pieceexcl. VAT
€80.01incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €72.66 | - |
4+ | €69.03 | 5.00% |
8+ | €66.12 | 9.00% |
18+ | €62.49 | 14.00% |
50+ | €59.58 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | STABIFLEX |
Type | B |
Type | A |
D | 98 mm |
A | 69 mm |
B | 41 mm |
E | 9 mm |
F | 114 mm |
J | 6 mm |
Thread Size | M 12 |
Shape groundplate | Oval |
Material bottom- and top plate | Steel |
Colour | Silver |
Diameter | 98 mm |
Hardness rubber | 60 |
Dimension Top plate | 69 mm |
Dimension bottom plate | 114 mm |
Maximum axial load | 60 kg |
Deflection | 3 mm |
Height without load | 41 mm |