




€47.92/ pieceexcl. VAT
€57.98incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €52.66 | - |
4+ | €50.03 | 5.00% |
8+ | €47.92 | 9.00% |
18+ | €45.29 | 14.00% |
50+ | €43.18 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | SC |
Type | B |
Type | D |
D | 69 mm |
H | 18 mm |
G | 20 |
A | 49.1 mm |
B | 47 mm |
E | 8.2 mm |
F | 72 mm |
K | 12 mm |
Diameter | 69 mm |
Height | 47 mm |
Hardness rubber | 60 |
Shape groundplate | Triangular |
Maximum axial load | 100 kg |
Colour | Black |
C | 12.2 mm |
Deflection | 3 mm |