




€24.90/ pieceexcl. VAT
€30.13incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.36 | - |
4+ | €25.99 | 5.00% |
8+ | €24.90 | 9.00% |
18+ | €23.53 | 14.00% |
50+ | €22.44 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | SC |
Type | A |
Type | C |
D | 26 mm |
H | 11.5 mm |
G | 1..5 |
A | 26 mm |
B | 28 mm |
E | 5.2 mm |
F | 36 mm |
K | 12 mm |
Height | 28 mm |
Hardness rubber | 45 |
Shape groundplate | Square |
Max. load | 20 N |
Colour | Black |
C | 8.1 mm |
Deflection | 1.5 mm |