PAULSTRA

PAULSTRA Anti vibration mount Paulstradyn1350 533719M16

  • ERIKS:11166375
  • Manufacturer:7613288200708
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€247.20/ pieceexcl. VAT

€299.11incl. VAT

4 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€247.20

-

4+

€234.84

5.00%

8+

€224.95

9.00%

18+

€212.59

14.00%

50+

€202.70

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Series
PAULSTRADYN
D
240 mm
H
204 mm
G
24.2
A
200 mm
B
40 mm
E
14.2 mm
F
280 mm
J
5.5 mm
N
20 mm
Thread Size
M 16
Shape groundplate
Oval
Colour
Black
Temperature range
from -20 to 70 °C
Height
40 mm
Dimension Top plate
159 mm
Maximum axial load
1350 kg