PAULSTRA

PAULSTRA Anti vibration mount Paulstradyn1050 533718M16

  • ERIKS:11113107
  • Manufacturer:7613288200715
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€220.62/ pieceexcl. VAT

€266.95incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€220.62

-

4+

€209.59

5.00%

8+

€200.76

9.00%

18+

€189.73

14.00%

50+

€180.91

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Series
PAULSTRADYN
D
240 mm
H
204 mm
G
24.2
A
200 mm
B
40 mm
E
14.2 mm
F
280 mm
J
5.5 mm
N
20 mm
Thread Size
M 16
Shape groundplate
Oval
Colour
Black
Temperature range
from -20 to 70 °C
Height
40 mm
Dimension Top plate
159 mm
Maximum axial load
1050 kg