PAULSTRA

PAULSTRA Anti vibration mount Paulstradyn 820 533717M16

  • ERIKS:11024033
  • Manufacturer:7613288200722
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€209.58/ pieceexcl. VAT

€253.59incl. VAT

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€209.58

-

4+

€199.10

5.00%

8+

€190.72

9.00%

18+

€180.24

14.00%

50+

€171.86

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Series
PAULSTRADYN
D
240 mm
H
204 mm
A
200 mm
B
40 mm
E
14.2 mm
F
280 mm
J
5.5 mm
N
20 mm
Thread Size
M 16
Shape groundplate
Oval
Colour
Black
Temperature range
from -20 to 70 °C
Height
40 mm