






66,90 €/ pieceexcl. VAT
80,95 €incl. VAT
Estimated delivery date - 05.11.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | PAULSTRADYN |
D | 100 mm |
H | 84 mm |
G | 12.2 |
A | 80 mm |
B | 40 mm |
E | 8.2 mm |
F | 122 mm |
J | 2.5 mm |
N | 12 mm |
Thread Size | M8 |
Shape groundplate | Oval |
Colour | Black |
Temperature range | from -20 to 70 °C |
Height | 40 mm |
Dimension Top plate | 48 mm |
Maximum axial load | 70 kg |