






€137.83/ pieceexcl. VAT
€166.77incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €137.83 | - |
4+ | €130.94 | 5.00% |
8+ | €125.43 | 9.00% |
18+ | €118.53 | 14.00% |
50+ | €113.02 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | PAULSTRADYN |
D | 182 mm |
H | 154 mm |
G | 20.2 |
A | 150 mm |
B | 40 mm |
E | 12.2 mm |
F | 214 mm |
J | 4.5 mm |
N | 12 mm |
Thread Size | M 12 |
Shape groundplate | Oval |
Colour | Black |
Temperature range | from -20 to 70 °C |
Height | 40 mm |
Dimension Top plate | 116 mm |
Maximum axial load | 500 kg |