






€12.76/ pieceexcl. VAT
€15.44incl. VAT
Estimated delivery date - 24/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.76 | - |
4+ | €12.12 | 5.00% |
8+ | €11.61 | 9.00% |
18+ | €10.97 | 14.00% |
50+ | €10.46 | 18.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PAULSTRA |
Series | PAULSTRADYN |
D | 52 mm |
H | 44 mm |
G | 6.2 |
A | 40 mm |
B | 40 mm |
E | 6.2 mm |
F | 64 mm |
J | 2.5 mm |
N | 6 mm |
Thread Size | M6 |
Shape groundplate | Oval |
Colour | Black |
Temperature range | from -20 to 70 °C |
Height | 40 mm |
Dimension Top plate | 12 mm |
Maximum axial load | 4 kg |