PAULSTRA

PAULSTRA Anti vibration mount Paulstradyn 260 533712M10

  • ERIKS:11166362
  • Manufacturer:7613288200777
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€67.53/ pieceexcl. VAT

€81.71incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 24/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€74.21

-

4+

€70.50

5.00%

8+

€67.53

9.00%

18+

€63.82

14.00%

50+

€60.85

18.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PAULSTRA
Series
PAULSTRADYN
D
124 mm
H
104 mm
G
16.2
A
100 mm
B
40 mm
E
10.2 mm
F
152 mm
J
3 mm
N
10 mm
Thread Size
M10
Shape groundplate
Oval
Colour
Black
Temperature range
from -20 to 70 °C
Height
40 mm
Dimension Top plate
68 mm
Maximum axial load
260 kg